Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-1236-52

  • Zoro # G9054964


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Face Dia.
Spout: 1-1/2"
Features
Crystal Lever Handles
Handle Material
Brass
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-52
Zoro #
G9054964
UPC #
760724464792
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Width
15
Height
6.56
Length
11.5
Depth
Spout: 11-1/2", Valve: 4-1/2"
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.