Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-2046-52

  • Zoro # G9059252


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Height
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046-52
Zoro #
G9059252
UPC #
760724303282
Country of Origin
United States

Dimensions

Height
11.25
Width
Lever: 2-1/8"
Length
9.5
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.