
Tub Faucet, Matte White, Deck
Mfr # 3-2416-52
Zoro # G8965242
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Length
9.25
Material
Solid Brass
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2416-52
Zoro #
G8965242
UPC #
7.0918E+11
Country of Origin
United States
Dimensions
Length
9.25
Width
2-15/16" (Spout), 2-1/4" (Valve)
Height
6.5
Depth
9-1/4"
Faucet Center Size
8
Handle Length (in)
3.75
Faucet Connection Size
0.75
Description
Roman Tub Faucet in Matte White
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.