Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-2486-52

  • Zoro # G9012228


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
Width
1.85" (Spout), 1.85" (Valve)
Handle Type
Lever
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-52
Zoro #
G9012228
UPC #
760724372165
Country of Origin
United States

Dimensions

Width
1.85" (Spout), 1.85" (Valve)
Height
11.5
Length
9.34
Depth
9.34"
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
Handle Type
Lever
Number of Holes
3
Number of Handles
2
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
ADA Compliant
No
Weight
3.7
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
7.94
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.