Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-2546-52

  • Zoro # G9088765


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Flow Rate (GPM)
1.8
Depth
10"
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-52
Zoro #
G9088765
UPC #
760724512615
Country of Origin
United States

Dimensions

Depth
10"
Length
10
Height
3.75
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Material
Solid Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Number of Holes
3
Handle Material
Brass
Mounting Type
Deck
Connection
3/4" NPT
Number of Handles
2
Weight
14
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Connection
NPT
Handle Included
Yes

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.