Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-2556-52

  • Zoro # G9011512


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Height
5.81
Length
11.64
Handle Type
Lever
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-52
Zoro #
G9011512
UPC #
760724398813
Country of Origin
United States

Dimensions

Height
5.81
Length
11.64
Depth
10-1/8"
Width
3-1/16" (Spout), 2-1/8" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Matte White
Item
Tub Faucet
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Holes
3
Weight
14
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Tub Spout Reach
9.56
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.