Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Deck

  • Mfr # 3-2576-52

  • Zoro # G8989042


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Depth
11.15"
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Height
7.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-52
Zoro #
G8989042
UPC #
709180272893
Country of Origin
United States

Dimensions

Depth
11.15"
Height
7.39
Length
11.15
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Matte White
Item
Tub Faucet
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
ADA Compliant
No
Number of Holes
3
Material
Solid Brass
Connection
3/4" NPT
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Handle Material
Brass
Weight
11.95
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
9.29
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.