Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-3106-52

  • Zoro # G9050834


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Width
1-7/8" (Spout), 1-7/8" (Valve)
Handle Material
Brass
Height
11.5
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-52
Zoro #
G9050834
UPC #
760724593164
Country of Origin
United States

Dimensions

Width
1-7/8" (Spout), 1-7/8" (Valve)
Height
11.5
Length
9.31
Depth
9-5/16"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.