Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Matte White, Deck 3-3156/52

Tub Faucet, Matte White, Deck (Discontinued)

  • Mfr # 3-3156/52
  • Zoro # G8934433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3156/52
Zoro #
G8934433
UPC #
709180067260
Country of Origin
United States

Dimensions

Height
10.23
Width
3-1/4" (Spout), 2.39" (Valve)
Depth
11.86"
Length
11.86
Faucet Center Size
8
Handle Length (in)
2.88
Faucet Connection Size
0.75

Details

Finish
Matte White
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, EPA Waters, US Federal and State material regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Weight
11
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
9.5
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.