Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Deck

  • Mfr # 3-856C-52

  • Zoro # G9066164


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/16"
Height
7.81
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-52
Zoro #
G9066164
UPC #
760724266365
Country of Origin
United States

Dimensions

Depth
9-7/16"
Height
7.81
Length
11.69
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
2
Connection
3/4" NPT
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Material
Solid Brass
Weight
6.05
Drain included
No
Faucet Material
Brass
Tub Spout Reach
9.44
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.