Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-996L-52

  • Zoro # G9085536


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Handle Type
Lever
Depth
Valve: 2-3/8"
ADA Compliant
Yes
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-52
Zoro #
G9085536
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Depth
Valve: 2-3/8"
Height
12
Width
15
Length
9.56
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.