Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-1225/52

  • Zoro # G8940033


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Handle Type
Cross
Includes
Full Line of Matching Accessories
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1225/52
Zoro #
G8940033
UPC #
760724612247
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Width
8
Height
2.81
Depth
Spout: 7-9/16", Valve: 2-7/8"
Length
7.59
Faucet Connection Size
0.5
Handle Length (in)
2.94
Faucet Center Size
8

Details

Finish
Matte White
Item
Tub Faucet
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Handle Type
Cross
Includes
Full Line of Matching Accessories
Number of Handles
2
Material
Solid Brass
ADA Compliant
No
Mounting Type
Wall
Number of Holes
3
Connection
1/2" NPT
Weight
4.65
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
6.81
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.