Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Wall

  • Mfr # 3-1505-52

  • Zoro # G8936953


product price: $954.10
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Length
7
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-52
Zoro #
G8936953
UPC #
760724267812
Country of Origin
United States

Dimensions

Length
7
Depth
Spout: 7", Valve: 2-5/8"
Width
Spout: 2-3/8", Valve: 4-3/16"
Face Dia.
Spout: 7/8"
Height
4.63
Handle Length (in)
3.69
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Matte White
Item
Tub Faucet
Mounting Type
Wall
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Includes
Lever Handles
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Weight
4.6
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.