Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-1765/52

  • Zoro # G9024076


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
7.19
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1765/52
Zoro #
G9024076
UPC #
760724294917
Country of Origin
United States

Dimensions

Length
7.19
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Height
2.75
Width
7.88
Faucet Center Size
8
Handle Length (in)
2.25
Faucet Connection Size
0.5

Details

Finish
Matte White
Item
Tub Faucet
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Material
Solid Brass
Number of Holes
3
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Connection
1/2" NPT
Handle Type
Cross
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Weight
4.4
Drain included
No
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.63

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.