Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-2445/52

  • Zoro # G8934266


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
ADA Compliant
Yes
Width
8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2445/52
Zoro #
G8934266
UPC #
760724218517
Country of Origin
United States

Dimensions

Height
2.5
Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Matte White
Item
Tub Faucet
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Mounting Type
Wall
Handle Type
Cross
Connection
1/2" NPT
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Number of Holes
3
Weight
5.25
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.