Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Wall

  • Mfr # 3-2465-52

  • Zoro # G9069244


product price: $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Length
8
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-52
Zoro #
G9069244
UPC #
760724221791
Country of Origin
United States

Dimensions

Length
8
Height
3.13
Depth
Handle: 3-5/16", Spout: 8-5/16"
Width
8
Handle Length (in)
2.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Matte White
Item
Tub Faucet
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Mounting Type
Wall
Number of Holes
3
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Connection
1/2" NPT
Weight
3.65
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
7.69
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.