Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-2545-52

  • Zoro # G9097217


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Lever
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2545-52
Zoro #
G9097217
UPC #
760724393177
Country of Origin
United States

Dimensions

Height
2.19
Width
8
Depth
Tub Faucet: 9.01", Lever: 3.51"
Length
9
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Connection
3/4" NPT
Number of Handles
2
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Weight
5.55
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
8

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.