Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-2925-52

  • Zoro # G9083488


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Depth
Handle: 3-1/8", Spout: 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-52
Zoro #
G9083488
UPC #
709180251348
Country of Origin
United States

Dimensions

Depth
Handle: 3-1/8", Spout: 6"
Height
4.63
Width
8
Length
6
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.5

Details

Finish
Matte White
Item
Tub Faucet
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
ADA Compliant
No
Material
Solid Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Weight
4.4
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
5.56
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.