Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-3105-52

  • Zoro # G8978707


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Length
9.13
Handle Type
Lever
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-52
Zoro #
G8978707
UPC #
709180142271
Country of Origin
United States

Dimensions

Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
3
Width
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Matte White
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Connection
1/2" NPT
Number of Handles
2
Weight
3.15
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Faucet Connection
NPT
Handle Included
Yes

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.