Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Wall

  • Mfr # 3-915-52

  • Zoro # G9074844


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Height
2.8
Depth
Spout: 7-9/16", Valve: 2-5/8"
ADA Compliant
Yes
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-915-52
Zoro #
G9074844
UPC #
760724472032
Country of Origin
United States

Dimensions

Height
2.8
Depth
Spout: 7-9/16", Valve: 2-5/8"
Length
8
Width
Spout: 2-13/16", Valve: 2-3/8"
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Matte White
Item
Tub Faucet
Connection
1/2" NPT
ADA Compliant
Yes
Number of Handles
2
Mounting Type
Wall
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Includes
Full Line of Matching Accessories
Weight
4.6
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
6.81
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.