Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-985-52

  • Zoro # G9025038


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Height
2.88
Mounting Type
Wall
Number of Holes
3
Length
6.31
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-985-52
Zoro #
G9025038
UPC #
760724276661
Country of Origin
United States

Dimensions

Height
2.88
Length
6.31
Width
8
Depth
Spout: 6-5/16"
Face Dia.
1-3/8"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.5

Details

Finish
Matte White
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
Material
Solid Brass
ADA Compliant
No
Connection
1/2" NPT
Includes
ADA Compliant Lever Handles and 6-1/4" (15.9cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
1.76
Faucet Mount
Wall Mounted
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
5.63
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.