Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-1026-10B

  • Zoro # G9015378


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Height
7.63
Mounting Type
Deck
Flow Rate (GPM)
1.8
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1026-10B
Zoro #
G9015378
UPC #
760724009931
Country of Origin
United States

Dimensions

Height
7.63
Length
11.56
Width
15
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Type
Lever
Mounting Type
Deck
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Connection
3/4" NPT
Number of Holes
3
Includes
Full Line of Matching Accessories
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarte Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.9
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.44
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.