Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-1236-10B

  • Zoro # G9073067


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Height
6.56
Number of Holes
3
Face Dia.
Spout: 1-1/2"
Flow Rate (GPM)
1.8
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-10B
Zoro #
G9073067
UPC #
709180251140
Country of Origin
United States

Dimensions

Height
6.56
Face Dia.
Spout: 1-1/2"
Length
11.5
Depth
Spout: 11-1/2", Valve: 4-1/2"
Width
15
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Material
Brass
Features
Crystal Lever Handles
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Deck
Material
Solid Brass
Handle Type
Lever
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Weight
5.45
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.