Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-1606/10B

  • Zoro # G8932333


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Number of Handles
2
Material
Solid Brass
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/10B
Zoro #
G8932333
UPC #
760724977209
Country of Origin
United States

Dimensions

Height
4.63
Length
11.19
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Handles
2
Material
Solid Brass
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Material
Brass
Mounting Type
Deck
Number of Holes
3
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Connection
3/4" NPT
Handle Type
Cross
Weight
12
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
9.06
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.