Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-1776-10B

  • Zoro # G8971524


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Number of Handles
2
Handle Type
Lever
Height
10.19
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-10B
Zoro #
G8971524
UPC #
760724998938
Country of Origin
United States

Dimensions

Height
10.19
Width
15
Length
10.38
Depth
Faucet: 10-3/8"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
Includes
Full Line of Matching Accessories
Number of Holes
3
Connection
3/4" NPT
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Mounting Type
Deck
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
7.5
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Drain included
No
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.