Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2046-10B

  • Zoro # G8933688


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Height
11.25
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046-10B
Zoro #
G8933688
UPC #
760724182610
Country of Origin
United States

Dimensions

Height
11.25
Length
9.5
Width
Lever: 2-1/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.63

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Mounting Type
Deck
Handle Type
Lever
ADA Compliant
Yes
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Holes
3
Weight
7.5
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.