Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2416-10B

  • Zoro # G8946498


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Height
6.5
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Length
9.25
Flow Rate (GPM)
1.8
Width
2-15/16" (Spout), 2-1/4" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-10B
Zoro #
G8946498
UPC #
760724189916
Country of Origin
United States

Dimensions

Height
6.5
Length
9.25
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Faucet Center Size
8
Handle Length (in)
3.75
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Material
Solid Brass
Mounting Type
Deck
Number of Handles
2
Handle Material
Brass
Connection
3/4" NPT
Number of Holes
3
Handle Type
Lever
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Weight
6.85
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.31
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.