Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2456-10B

  • Zoro # G9012167


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Length
9.25
ADA Compliant
Yes
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-10B
Zoro #
G9012167
UPC #
760724181507
Country of Origin
United States

Dimensions

Length
9.25
Width
2-7/8" (Spout), 2-1/4" (Valve)
Height
6.94
Depth
9-1/4"
Faucet Center Size
8
Handle Length (in)
3.31
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Weight
6.9
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Tub Spout Reach
9.06
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.