Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2496-10B

  • Zoro # G8970718


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Height
7.13
Material
Solid Brass
Handle Material
Brass
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-10B
Zoro #
G8970718
UPC #
760724376804
Country of Origin
United States

Dimensions

Height
7.13
Depth
8.58"
Width
1-3/4" (Spout), 1.85" (Valve)
Length
8.5
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
Connection
3/4" NPT
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Number of Handles
2
Weight
4.25
Faucet Connection
NPT
Tub Spout Reach
7.13
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.