Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2546-10B

  • Zoro # G9016008


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Length
10
Number of Holes
3
Connection
3/4" NPT
Depth
10"
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-10B
Zoro #
G9016008
UPC #
709180092477
Country of Origin
United States

Dimensions

Length
10
Depth
10"
Height
3.75
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
No
Handle Type
Lever
Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
14
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.