Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2556-10B

  • Zoro # G9019264


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Handles
2
Height
5.81
Handle Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-10B
Zoro #
G9019264
UPC #
760724398615
Country of Origin
United States

Dimensions

Height
5.81
Width
3-1/16" (Spout), 2-1/8" (Valve)
Length
11.64
Depth
10-1/8"
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Weight
14
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.56
Drain included
No
Faucet Material
Brass

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.