Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2566-10B

  • Zoro # G8946963


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-10B
Zoro #
G8946963
UPC #
760724513476
Country of Origin
United States

Dimensions

Length
10
Height
3.75
Width
3-1/8" (Spout), 3-11/16" (Valve)
Depth
10"
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
ADA Compliant
No
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
Weight
11
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Tub Spout Reach
8.38
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.