Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2976-10B

  • Zoro # G8948878


product price: $1,866.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Depth
9.56"
Connection
3/4" NPT
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-10B
Zoro #
G8948878
UPC #
709180061565
Country of Origin
United States

Dimensions

Depth
9.56"
Height
11.98
Width
2.38" (Spout), 2.14" (Valve)
Length
9.56
Handle Length (in)
3.31
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Connection
3/4" NPT
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Deck
Flow Rate (GPM)
1.8
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Weight
11
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.88
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.