Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-3106-10B

  • Zoro # G8972976


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Connection
3/4" NPT
Height
11.5
Depth
9-5/16"
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-10B
Zoro #
G8972976
UPC #
760724592082
Country of Origin
United States

Dimensions

Height
11.5
Depth
9-5/16"
Width
1-7/8" (Spout), 1-7/8" (Valve)
Length
9.31
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Type
Lever
Connection
3/4" NPT
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Mounting Type
Deck
Flow Rate (GPM)
1.8
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
3.7
Tub Spout Reach
7.94
Faucet Type
Roman Tub Faucet
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.