Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-3146-10B

  • Zoro # G8933216


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Flow Rate (GPM)
1.8
Mounting Type
Deck
Number of Handles
2
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-10B
Zoro #
G8933216
UPC #
709180065358
Country of Origin
United States

Dimensions

Depth
11.86"
Length
11.86
Width
3-1/4" (Spout), 2.39" (Valve)
Height
10.23
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Type
Lever
Flow Rate (GPM)
1.8
Mounting Type
Deck
Number of Handles
2
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
ADA Compliant
Yes
Weight
11
Handle Included
Yes
Tub Spout Reach
9.5
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.