Zoro Homepage

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-856C-10B

  • Zoro # G8940925


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Material
Solid Brass
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-10B
Zoro #
G8940925
UPC #
760724062158
Country of Origin
United States

Dimensions

Height
7.81
Depth
9-7/16"
Length
11.69
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Material
Solid Brass
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Number of Handles
2
Handle Type
Lever
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
Handle Material
Brass
Weight
6.05
Drain included
No
Faucet Connection
NPT
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.44
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.