Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-896-10B

  • Zoro # G9009148


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Height
7.81
Width
15
Length
11.69
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-10B
Zoro #
G9009148
UPC #
760724016403
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Length
11.69
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.38

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Type
Cross
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
Number of Handles
2
Handle Material
Brass
Connection
3/4" NPT
Mounting Type
Deck
ADA Compliant
Yes
Weight
6.05
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.