Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-996-10B

  • Zoro # G9054596


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Handle Material
Brass
Height
12
Handle Type
Cross
Length
9.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-10B
Zoro #
G9054596
UPC #
760724242369
Country of Origin
United States

Dimensions

Height
12
Length
9.56
Width
15
Depth
Valve: 2-3/8"
Handle Length (in)
2.75
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Holes
3
Includes
Full Line of Matching Accessories
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Weight
5.65
Tub Spout Reach
7.88
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.