Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-1205-10B

  • Zoro # G8963282


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1205-10B
Zoro #
G8963282
UPC #
760724965725
Country of Origin
United States

Dimensions

Width
8
Height
2.81
Length
7.56
Depth
Spout: 7-9/16", Valve: 2-11/16"
Face Dia.
Spout: 1-1/2"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Includes
Lever Handles
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
Weight
4.65
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.81
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.