Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-1505-10B

  • Zoro # G8947295


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Depth
Spout: 7", Valve: 2-5/8"
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1505-10B
Zoro #
G8947295
UPC #
760724971757
Country of Origin
United States

Dimensions

Depth
Spout: 7", Valve: 2-5/8"
Height
4.63
Width
Spout: 2-3/8", Valve: 4-3/16"
Face Dia.
Spout: 7/8"
Length
7
Faucet Center Size
8
Handle Length (in)
3.69
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Handle Material
Brass
Includes
Lever Handles
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Number of Holes
3
Weight
4.6
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Valve Type
BP
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.