
Tub Faucet, Oil Rubbed Bronze, Wall
Mfr # 3-1775-10B
Zoro # G9016324
product price: $972.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Height
2.75
Connection
1/2" NPT
Width
7.88
Depth
Faucet: 7-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1775-10B
Zoro #
G9016324
UPC #
760724998792
Country of Origin
United States
Dimensions
Height
2.75
Width
7.88
Depth
Faucet: 7-1/8"
Length
7.13
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
4
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.