Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2045-10B

  • Zoro # G9072972


product price: $972.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Height
2
Handle Type
Lever
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-10B
Zoro #
G9072972
UPC #
760724183693
Country of Origin
United States

Dimensions

Height
2
Width
7.88
Length
7.25
Depth
Handle: 3", Spout: 7-1/4"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.63

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Mounting Type
Wall
Connection
1/2" NPT
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Weight
6.2
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
6.75
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.