Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2415-10B

  • Zoro # G9092046


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Depth
Handle: 3-5/16", Spout: 7-13/16"
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2415-10B
Zoro #
G9092046
UPC #
760724189152
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Width
7.88
Length
7.81
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Connection
1/2" NPT
Handle Material
Brass
Material
Solid Brass
Number of Holes
3
Weight
5.25
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38
Faucet Mount
Wall Mounted
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.