Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2465-10B

  • Zoro # G8927975


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Width
8
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Depth
Handle: 3-5/16", Spout: 8-5/16"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2465-10B
Zoro #
G8927975
UPC #
760724187875
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 3-5/16", Spout: 8-5/16"
Height
3.13
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
Handle Type
Cross
ADA Compliant
Yes
Material
Solid Brass
Number of Handles
2
Weight
3.65
Tub Spout Reach
7.69
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.