Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2475-10B

  • Zoro # G8981568


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Wall
Number of Holes
3
Width
8
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-10B
Zoro #
G8981568
UPC #
760724188094
Country of Origin
United States

Dimensions

Width
8
Depth
Spout: 8-5/16"
Height
3.19
Length
8.31
Faucet Connection Size
0.5
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Handles
2
Mounting Type
Wall
Number of Holes
3
Handle Type
Lever
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Brass
Connection
1/2" NPT
Weight
4.75
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.69

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.