Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2495-10B

  • Zoro # G9021136


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Depth
Handle: 3.45", Spout: 9.15"
Number of Holes
3
Connection
1/2" NPT
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2495-10B
Zoro #
G9021136
UPC #
760724376040
Country of Origin
United States

Dimensions

Depth
Handle: 3.45", Spout: 9.15"
Height
1.13
Length
9.13
Width
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
Connection
1/2" NPT
ADA Compliant
No
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Type
Lever
Weight
3.6
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
8.25
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Drain included
No
Handle Included
Yes

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.