Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2545-10B

  • Zoro # G8987746


product price:  $979.99
/ea
Free Shipping & Returns

Key Features

Height
2.19
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
3/4" NPT
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2545-10B
Zoro #
G8987746
UPC #
760724392873
Country of Origin
United States

Dimensions

Height
2.19
Length
9
Depth
Tub Faucet: 9.01", Lever: 3.51"
Width
8
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
3/4" NPT
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
5.55
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.