Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2565-10B

  • Zoro # G9093936


product price:  $977.99
/ea
Free Shipping & Returns

Key Features

Width
8
Handle Type
Lever
ADA Compliant
No
Height
2.13
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-10B
Zoro #
G9093936
UPC #
760724440109
Country of Origin
United States

Dimensions

Width
8
Height
2.13
Length
9
Depth
Tub Faucet: 9", Lever: 3-1/16"
Faucet Connection Size
0.75
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Type
Lever
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Connection
3/4" NPT
Weight
6.2
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Tub Spout Reach
8
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.