Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2915-10B

  • Zoro # G9096465


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Material
Solid Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2915-10B
Zoro #
G9096465
UPC #
709180102954
Country of Origin
United States

Dimensions

Length
8
Depth
Handle: 3.42", Spout: 6.71"
Height
2.85
Handle Length (in)
3.74
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
6.8
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
6.05

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.