Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2975-10B

  • Zoro # G8986994


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
4.63
Handle Type
Lever
Handle Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-10B
Zoro #
G8986994
UPC #
709180061305
Country of Origin
United States

Dimensions

Height
4.63
Length
7.5
Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Handle Length (in)
3.31
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
Weight
3.06
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.